KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, 1.8 lb. Poly, Blue, 2 x24x54 In

VALUE BRAND| Zoro #: G2455257| Mfr #: 5GDK4

$80.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.250"
Type: Closed Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455257 Mfr #: 5GDK4
Width: 24"Width Tolerance: +/-0.250"
Type: Closed CellColor: Blue
Thickness: 2"Finish: Coarse Cell
Temp. Range (F): -20 to 150Density: 1.8 lbs./cu. ft.
Item: Foam SheetLength: 54"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 32Backing Type: Plain
Stretch Limit: 0.8Material: 1.8 lb. Polyethylene
Standards: -Length Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 9Country of Origin (subject to change): United States

Description

Foam Sheet, Closed Cell, Material 1.8 lb. Polyethylene, Thickness 2 In, Width 24 In, Length 54 In, Finish Coarse Cell, Color Blue, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 80%, Density 1.8 lbs./cu.ft.

Reviews