Foam Sheet, 200100 Poly, Charcoal, 2x12x12

VALUE BRAND| Zoro #: G0506825| Mfr #: 5GCP9

$10.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 180
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506825 Mfr #: 5GCP9
Package Quantity: 1Temp. Range (F): -20 to 180
Length: 12"Finish: Smooth Cellular
Width: 12"Thickness Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Density: 2 lbs./cu. ft.
Thickness: 2"Type: Open Cell
Backing Type: PlainMaterial: 200100 Polyurethane
Color: CharcoalWidth Tolerance: +/-0.250"
Item: Foam SheetStretch Limit: 0.85
Standards: CAL 117/MVSS 302FRTensile Strength (PSI): 27
Firmness @ 25% Deflection (PSI): 0.090 - 1.15Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 200100 Polyurethane, Thickness 2 In, Width 12 In, Length 12 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 27 PSI, Firmness @ 25% Deflection 0.90 - 1.15 PSI, Stretch Limit 85%, Density 2 lbs. cu./ft.

Reviews