Foam Sheet, 200100 Poly, Charcoal, 2x36x36

VALUE BRAND| Zoro #: G1629171| Mfr #: 5GDT2

$79.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629171 Mfr #: 5GDT2
Firmness @ 25% Deflection (PSI): 0.090 - 1.15Stretch Limit: 0.85
Standards: CAL 117/MVSS 302FRFinish: Smooth Cellular
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Material: 200100 PolyurethaneTemp. Range (F): -20 to 180
Color: CharcoalDensity: 2 lbs./cu. ft.
Length Tolerance: +/-0.250"Type: Open Cell
Backing Type: PlainWidth Tolerance: +/-0.250"
Tensile Strength (PSI): 27Width: 36"
Length: 36"Thickness: 2"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand are designed to provide protection, promote tool accountability, and enhance productivity when locating or storing away tools. This open cell foam sheet is made of 200100 polyurethane and is 2" thick. The dimensions are 36" long and 36" wide. The density is 2 lbs./cu. ft. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit. This foam sheet comes in a charcoal color with a smooth cellular finish.

Product Reviews

Save 15%. Sign up for Z-mail.