Foam Sheet, 200100 Poly, Charcoal, 4x12x12

VALUE BRAND| Zoro #: G0469646| Mfr #: 5GCR1

$22.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0469646 Mfr #: 5GCR1
Material: 200100 PolyurethaneDensity: 2 lbs./cu. ft.
Firmness @ 25% Deflection (PSI): 0.090 - 1.15Finish: Smooth Cellular
Item: Foam SheetStandards: CAL 117/MVSS 302FR
Type: Open CellWidth Tolerance: +/-0.250"
Backing Type: PlainTensile Strength (PSI): 27
Thickness Tolerance: +/-0.250"Color: Charcoal
Length Tolerance: +/-0.250"Stretch Limit: 0.85
Temp. Range (F): -20 to 180Thickness: 4"
Width: 12"Length: 12"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is one of the best way to keep your tools snug, organized, and ready for use. This open cell foam sheet is made of 200100 polyurethane and is 4" thick. The dimensions are 12" long and 12" wide. The density is 2 lbs./cu. ft. This foam sheet comes in a charcoal color with a smooth cellular finish. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit.

Product Reviews