Foam Sheet, 200100 Poly, Charcoal, 4x24x24

VALUE BRAND| Zoro #: G2164985| Mfr #: 5GDA0

$68.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2164985 Mfr #: 5GDA0
Firmness @ 25% Deflection (PSI): 0.090 - 1.15Thickness Tolerance: +/-0.250"
Material: 200100 PolyurethaneStandards: CAL 117/MVSS 302FR
Stretch Limit: 0.85Item: Foam Sheet
Temp. Range (F): -20 to 180Tensile Strength (PSI): 27
Backing Type: PlainColor: Charcoal
Length Tolerance: +/-0.250"Finish: Smooth Cellular
Density: 2 lbs./cu. ft.Type: Open Cell
Width Tolerance: +/-0.250"Thickness: 4"
Width: 24"Length: 24"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is one of the best way to keep your tools snug, organized, and ready for use. This open cell foam sheet is made of 200100 polyurethane and is 4" thick. The dimensions are 24" long and 24" wide. This foam sheet comes in a charcoal color with a smooth cellular finish. A plain backing type ensures prime flexibility and strength. The density is 2 lbs./cu. ft. The temperature range is from -20 to 180 degrees Fahrenheit.

Product Reviews