Foam Sheet, 200100Poly, Charcoal, 1/2x12x12

VALUE BRAND| Zoro #: G2245031| Mfr #: 5GCG4

$3.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2245031 Mfr #: 5GCG4
Tensile Strength (PSI): 27Backing Type: Plain
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Finish: Smooth CellularType: Open Cell
Temp. Range (F): -20 to 180Color: Charcoal
Standards: CAL 117/MVSS 302FRWidth Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 0.090 - 1.15Density: 2 lbs./cu. ft.
Material: 200100 PolyurethaneStretch Limit: 0.85
Item: Foam SheetThickness: 1/2"
Width: 12"Length: 12"
Country of Origin (subject to change): United States

Product Description

Keep your tools protected, organized and more with this foam sheet from Value Brand. This open cell foam sheet is made of 200100 polyurethane and is 1/2" thick. The dimensions are 12" long and 12" wide. This foam sheet comes in a charcoal color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. The density is 2 lbs./cu. ft.

Product Reviews