KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, 200100Poly, Charcoal, 1/2x36x36

VALUE BRAND| Zoro #: G0942961| Mfr #: 5GDN4

$25.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 36"
Width Tolerance: +/-0.250"
Type: Open Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942961 Mfr #: 5GDN4
Width: 36"Width Tolerance: +/-0.250"
Type: Open CellColor: Charcoal
Thickness: 1/2"Finish: Smooth Cellular
Temp. Range (F): -20 to 180Density: 2 lbs./cu. ft.
Item: Foam SheetLength: 36"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 27Backing Type: Plain
Stretch Limit: 0.85Material: 200100 Polyurethane
Standards: CAL 117/MVSS 302FRLength Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 0.090 - 1.15Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 200100 Polyurethane, Thickness 1/2 In, Width 36 In, Length 36 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 27 PSI, Firmness @ 25% Deflection 0.90 - 1.15 PSI, Stretch Limit 85%, Density 2 lbs. cu/ft.

Reviews