JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Foam Sheet, 220 Poly, Charcoal, 1x24 x18 In

VALUE BRAND| Zoro #: G2040297| Mfr #: 5GCT0

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040297 Mfr #: 5GCT0
Item: Foam SheetStandards: Military specs. A-A-59136 type 1 class 1 grade A
Density: 2.2 lbs./cu. ft.Width: 24"
Type: Closed CellTensile Strength (PSI): 32
Stretch Limit: 0.5Temp. Range (F): -20 to 150
Firmness @ 25% Deflection (PSI): 9Material: 220 Polyethylene
Backing Type: PlainLength: 18"
Width Tolerance: +/-0.250"Finish: Coarse Cell
Thickness Tolerance: +/-0.250"Color: Charcoal
Length Tolerance: +/-0.250"Thickness: 1"
Country of Origin (subject to change): United States

Product Description

Keep your tools protected, organized and more with this foam sheet from Value Brand. This closed cell foam sheet is made of 220 polyethylene and is 1" thick. The dimensions are 18" long and 24" wide. This foam sheet comes in a charcoal color with a coarse cell finish. The density is 2.2 lbs./cu. ft. The temperature range is from -20 to 150 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength.

Product Reviews

Save 15%. Sign up for Z-mail.