Foam Sheet, 220 Poly, White, 2 x48 x54 In

VALUE BRAND| Zoro #: G1366416| Mfr #: 5GDL1

$134.78 /ea

This item ships free. DetailsStandard ground shipping
Details:
Density: 2.2 lbs./cu. ft.
Item: Foam Sheet
Firmness @ 25% Deflection (PSI): 9
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1366416 Mfr #: 5GDL1
Density: 2.2 lbs./cu. ft.Item: Foam Sheet
Firmness @ 25% Deflection (PSI): 9Material: 220 Polyethylene
Width: 48"Package Quantity: 1
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Backing Type: PlainTensile Strength (PSI): 32
Temp. Range (F): -20 to 150Width Tolerance: +/-0.250"
Thickness: 2"Standards: Military specs. A-A-59136 type 1 class 1 grade A
Stretch Limit: 0.5Finish: Coarse Cell
Length: 54"Type: Closed Cell
Color: whiteCountry of Origin (subject to change): United States

Product Description

Foam Sheet, Closed Cell, Material 220 Polyethylene, Thickness 2 In, Width 48 In, Length 54 In, Finish Coarse Cell, Color White, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2.2 lbs./cu.ft.

Product Reviews