Foam Sheet, 220Poly, Charcoal, 1/4x24x54 In

VALUE BRAND| Zoro #: G2030655| Mfr #: 5GDK0

$9.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2030655 Mfr #: 5GDK0
Thickness Tolerance: +/-0.250"Firmness @ 25% Deflection (PSI): 9
Stretch Limit: 0.5Tensile Strength (PSI): 32
Width Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Backing Type: PlainFinish: Coarse Cell
Type: Closed CellTemp. Range (F): -20 to 150
Material: 220 PolyethyleneStandards: Military specs. A-A-59136 type 1 class 1 grade A
Density: 2.2 lbs./cu. ft.Width: 24"
Length: 54"Item: Foam Sheet
Color: CharcoalThickness: 1/4"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is one of the best way to keep your tools snug, organized, and ready for use. This closed cell foam sheet is made of 220 polyethylene and is 1/4" thick. The dimensions are 54" long and 24" wide. This foam sheet comes in a charcoal color with a coarse cell finish. The temperature range is from -20 to 150 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. The density is 2.2 lbs./cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.