Foam Sheet, 220Poly, Charcoal, 3/8x24x18 In

VALUE BRAND| Zoro #: G1973027| Mfr #: 5GCR8

$7.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973027 Mfr #: 5GCR8
Firmness @ 25% Deflection (PSI): 9Stretch Limit: 0.5
Finish: Coarse CellThickness Tolerance: +/-0.250"
Temp. Range (F): -20 to 150Length Tolerance: +/-0.250"
Type: Closed CellBacking Type: Plain
Width Tolerance: +/-0.250"Tensile Strength (PSI): 32
Material: 220 PolyethyleneStandards: Military specs. A-A-59136 type 1 class 1 grade A
Density: 2.2 lbs./cu. ft.Width: 24"
Length: 18"Item: Foam Sheet
Color: CharcoalThickness: 3/8"
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Closed Cell, Material 220 Polyethylene, Thickness 3/8 In, Width 24 In, Length 18 In, Finish Coarse Cell, Color Charcoal, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2.2 lbs./cu.ft.

Product Reviews

Save 15%. Sign up for Z-mail.