JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Foam Sheet, 300135 Poly, Charcoal, 1x36x36

VALUE BRAND| Zoro #: G2045723| Mfr #: 5GDF2

$53.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045723 Mfr #: 5GDF2
Type: Open CellMaterial: 300135 Polyurethane
Color: CharcoalFirmness @ 25% Deflection (PSI): 1.05 - 1.50
Finish: Smooth CellularTemp. Range (F): -20 to 180
Backing Type: PlainTensile Strength (PSI): 30
Width Tolerance: +/-0.250"Density: 3 lbs./cu. ft.
Item: Foam SheetStretch Limit: 1.4000000000000001
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Standards: MVSS 302FRLength: 36"
Thickness: 1"Width: 36"
Country of Origin (subject to change): United States

Product Description

Establish an orderly toolbox and more with this foam sheet from Value Brand. This open cell foam sheet is made of 300135 polyurethane and is 1" thick. The dimensions are 36" long and 36" wide. This foam sheet comes in a charcoal color with a smooth cellular finish. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 3 lbs./cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.