Foam Sheet, 300135 Poly, Charcoal, 2x12x12

VALUE BRAND| Zoro #: G0563026| Mfr #: 5GCP3

$10.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0563026 Mfr #: 5GCP3
Item: Foam SheetType: Open Cell
Width: 12"Stretch Limit: 1.4000000000000001
Tensile Strength (PSI): 30Firmness @ 25% Deflection (PSI): 1.05 - 1.50
Temp. Range (F): -20 to 180Backing Type: Plain
Material: 300135 PolyurethaneWidth Tolerance: +/-0.250"
Length: 12"Thickness Tolerance: +/-0.250"
Finish: Smooth CellularLength Tolerance: +/-0.250"
Color: CharcoalStandards: MVSS 302FR
Thickness: 2"Density: 3 lbs./cu. ft.
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 2 In, Width 12 In, Length 12 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 30 PSI, Firmness @ 25% Deflection 1.05 - 1.50 PSI, Stretch Limit 140%, Density 3 lbs. cu./ft., Standards MVSS 302FR

Product Reviews

Save 15%. Sign up for Z-mail.