Foam Sheet, 300135 Poly, Charcoal, 2x36x36

VALUE BRAND| Zoro #: G0403191| Mfr #: 5GDF4

$110.15 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0403191 Mfr #: 5GDF4
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Length Tolerance: +/-0.250"
Standards: MVSS 302FRMaterial: 300135 Polyurethane
Item: Foam SheetFinish: Smooth Cellular
Thickness Tolerance: +/-0.250"Stretch Limit: 1.4000000000000001
Tensile Strength (PSI): 30Density: 3 lbs./cu. ft.
Type: Open CellBacking Type: Plain
Temp. Range (F): -20 to 180Color: Charcoal
Width Tolerance: +/-0.250"Length: 36"
Thickness: 2"Width: 36"
Country of Origin (subject to change): United States

Product Description

Keep your tools protected, organized and more with this foam sheet from Value Brand. This open cell foam sheet is made of 300135 polyurethane and is 2" thick. The dimensions are 36" long and 36" wide. The density is 3 lbs./cu. ft. The temperature range is from -20 to 180 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a charcoal color with a smooth cellular finish.

Product Reviews