Foam Sheet, 300135 Poly, Charcoal, 3x24x24

VALUE BRAND| Zoro #: G1111433| Mfr #: 5GCZ3

$46.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111433 Mfr #: 5GCZ3
Item: Foam SheetType: Open Cell
Thickness: 3"Density: 3 lbs./cu. ft.
Width: 24"Tensile Strength (PSI): 30
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Temp. Range (F): -20 to 180
Backing Type: PlainMaterial: 300135 Polyurethane
Width Tolerance: +/-0.250"Length: 24"
Thickness Tolerance: +/-0.250"Finish: Smooth Cellular
Length Tolerance: +/-0.250"Color: Charcoal
Stretch Limit: 1.4000000000000001Standards: MVSS 302FR
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 3 In, Width 24 In, Length 24 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 30 PSI, Firmness @ 25% Deflection 1.05 - 1.50 PSI, Stretch Limit 140%, Density 3 lbs. cu./ft., Standards MVSS 302FR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.