KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, 300135 Poly, Charcoal, 3x24x72

VALUE BRAND| Zoro #: G2215665| Mfr #: 5GDR7

$143.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.250"
Type: Open Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215665 Mfr #: 5GDR7
Width: 24"Width Tolerance: +/-0.250"
Type: Open CellColor: Charcoal
Thickness: 3"Finish: Smooth Cellular
Temp. Range (F): -20 to 180Density: 3 lbs./cu. ft.
Item: Foam SheetLength: 72"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 30Backing Type: Plain
Stretch Limit: 1.4000000000000001Material: 300135 Polyurethane
Standards: MVSS 302FRLength Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 3 In, Width 24 In, Length 72 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 30 PSI, Firmness @ 25% Deflection 1.05 - 1.50 PSI, Stretch Limit 140%, Density 3 lbs. cu/ft., Standards MVSS 302FR

Reviews