Foam Sheet, 300135 Poly, Charcoal, 4x24x24

VALUE BRAND| Zoro #: G0326627| Mfr #: 5GCZ4

$65.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326627 Mfr #: 5GCZ4
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Stretch Limit: 1.4000000000000001
Standards: MVSS 302FRFinish: Smooth Cellular
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Material: 300135 PolyurethaneTemp. Range (F): -20 to 180
Color: CharcoalDensity: 3 lbs./cu. ft.
Length Tolerance: +/-0.250"Type: Open Cell
Backing Type: PlainWidth Tolerance: +/-0.250"
Tensile Strength (PSI): 30Thickness: 4"
Width: 24"Length: 24"
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 4 In, Width 24 In, Length 24 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 30 PSI, Firmness @ 25% Deflection 1.05 - 1.50 PSI, Stretch Limit 140%, Density 3 lbs. cu./ft., Standards MVSS 302FR

Product Reviews

Save 15%. Sign up for Z-mail.