Foam Sheet, 300135 Poly, Chrcl, 1 1/2x12x12

VALUE BRAND| Zoro #: G1842136| Mfr #: 5GCP2

$7.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1842136 Mfr #: 5GCP2
Type: Open CellMaterial: 300135 Polyurethane
Thickness Tolerance: +/-0.250"Finish: Smooth Cellular
Length Tolerance: +/-0.250"Tensile Strength (PSI): 30
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Density: 3 lbs./cu. ft.
Stretch Limit: 1.4000000000000001Standards: MVSS 302FR
Temp. Range (F): -20 to 180Color: Charcoal
Item: Foam SheetBacking Type: Plain
Width Tolerance: +/-0.250"Length: 12"
Thickness: 1-1/2"Width: 12"
Country of Origin (subject to change): United States

Product Description

Establish an orderly toolbox and more with this foam sheet from Value Brand. This open cell foam sheet is made of 300135 polyurethane and is 1-1/2" thick. The dimensions are 12" long and 12" wide. The density is 3 lbs./cu. ft. This foam sheet comes in a charcoal color with a smooth cellular finish. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit.

Product Reviews