WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Foam Sheet, 300135Poly, Charcoal, 1/2x24x24

VALUE BRAND| Zoro #: G1899947| Mfr #: 5GCU4

$9.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Density: 3 lbs./cu. ft.
Item: Foam Sheet
Firmness @ 25% Deflection (PSI): 1.05 - 1.50
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1899947 Mfr #: 5GCU4
Density: 3 lbs./cu. ft.Item: Foam Sheet
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Material: 300135 Polyurethane
Width: 24"Package Quantity: 1
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Backing Type: PlainTensile Strength (PSI): 30
Temp. Range (F): -20 to 180Width Tolerance: +/-0.250"
Thickness: 1/2"Standards: MVSS 302FR
Stretch Limit: 1.4000000000000001Finish: Smooth Cellular
Length: 24"Type: Open Cell
Color: CharcoalCountry of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 1/2 In, Width 24 In, Length 24 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 30 PSI, Firmness @ 25% Deflection 1.05 - 1.50 PSI, Stretch Limit 140%, Density 3 lbs. cu./ft., Standards MVSS 302FR

Product Reviews