STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Foam Sheet, 300135Poly, Charcoal, 1/2x36x36

VALUE BRAND| Zoro #: G1001296| Mfr #: 5GDC8

$33.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 180
Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001296 Mfr #: 5GDC8
Package Quantity: 1Temp. Range (F): -20 to 180
Length: 36"Finish: Smooth Cellular
Width: 36"Thickness Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Density: 3 lbs./cu. ft.
Thickness: 1/2"Type: Open Cell
Backing Type: PlainMaterial: 300135 Polyurethane
Color: CharcoalWidth Tolerance: +/-0.250"
Item: Foam SheetStretch Limit: 1.4000000000000001
Standards: MVSS 302FRTensile Strength (PSI): 30
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 1/2 In, Width 36 In, Length 36 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 30 PSI, Firmness @ 25% Deflection 1.05 - 1.50 PSI, Stretch Limit 140%, Density 3 lbs. cu./ft., Standards MVSS 302FR

Reviews