Foam Sheet, 300135Poly, Charcoal, 3/4x36x36

VALUE BRAND| Zoro #: G1527181| Mfr #: 5GDF1

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1527181 Mfr #: 5GDF1
Type: Open CellFinish: Smooth Cellular
Thickness Tolerance: +/-0.250"Width Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Tensile Strength (PSI): 30
Density: 3 lbs./cu. ft.Standards: MVSS 302FR
Temp. Range (F): -20 to 180Stretch Limit: 1.4000000000000001
Material: 300135 PolyurethaneItem: Foam Sheet
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Color: Charcoal
Backing Type: PlainThickness: 3/4"
Width: 36"Length: 36"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand are designed to provide protection, promote tool accountability, and enhance productivity when locating or storing away tools. This open cell foam sheet is made of 300135 polyurethane and is 3/4" thick. The dimensions are 36" long and 36" wide. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 3 lbs./cu. ft. This foam sheet comes in a charcoal color with a smooth cellular finish. A plain backing type ensures prime flexibility and strength.

Product Reviews