Foam Sheet, 35280 Poly, Natural, 1/2x24x72

VALUE BRAND| Zoro #: G2390787| Mfr #: 5GDN0

$27.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390787 Mfr #: 5GDN0
Firmness @ 25% Deflection (PSI): 0.32 - 0.67Stretch Limit: 120%
Standards: CAL 117/MVSS 302FRFinish: Smooth Cellular
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Material: 35280 PolyurethaneTemp. Range (F): -20 to 180
Color: NaturalLength Tolerance: +/-0.250"
Type: Open CellBacking Type: Plain
Width Tolerance: +/-0.250"Tensile Strength (PSI): 9
Thickness: 1/2"Density: 2.8 lbs. cu./ft.
Width: 24"Length: 72"
Country of Origin (subject to change): United States

Product Description

Organize, protect your tools and more with this durable foam sheet from Value Brand. This open cell foam sheet is made of 35280 polyurethane and is 1/2" thick. The dimensions are 72" long and 24" wide. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 2.8 lbs. cu./ft. This foam sheet comes in a natural color with a smooth cellular finish.

Product Reviews

Save 15%. Sign up for Z-mail.