Foam Sheet, 35280 Poly, Natural, 1/2x36x36

VALUE BRAND| Zoro #: G1973657| Mfr #: 5GDC5

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: natural
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1973657 Mfr #: 5GDC5
Standards: CAL 117/MVSS 302FRItem: Foam Sheet
Length Tolerance: +/-0.250"Tensile Strength (PSI): 9
Backing Type: PlainThickness Tolerance: +/-0.250"
Width Tolerance: +/-0.250"Firmness @ 25% Deflection (PSI): 0.32 - 0.67
Stretch Limit: 120%Finish: Smooth Cellular
Material: 35280 PolyurethaneTemp. Range (F): -20 to 180
Color: naturalType: Open Cell
Thickness: 1/2"Density: 2.8 lbs. cu./ft.
Width: 36"Length: 36"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is one of the best way to keep your tools snug, organized, and ready for use. This open cell foam sheet is made of 35280 polyurethane and is 1/2" thick. The dimensions are 36" long and 36" wide. The density is 2.8 lbs. cu./ft. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit. This foam sheet comes in a natural color with a smooth cellular finish.

Product Reviews