Foam Sheet, 35280 Poly, Natural, 1x12x12

VALUE BRAND| Zoro #: G1295752| Mfr #: 5GCL3

$4.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: natural
Finish: Smooth Cellular
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1295752 Mfr #: 5GCL3
Color: naturalThickness Tolerance: +/-0.250"
Stretch Limit: 120%Finish: Smooth Cellular
Item: Foam SheetWidth Tolerance: +/-0.250"
Standards: CAL 117/MVSS 302FRMaterial: 35280 Polyurethane
Tensile Strength (PSI): 9Backing Type: Plain
Type: Open CellTemp. Range (F): -20 to 180
Length Tolerance: +/-0.250"Firmness @ 25% Deflection (PSI): 0.32 - 0.67
Thickness: 1"Density: 2.8 lbs. cu./ft.
Width: 12"Length: 12"
Country of Origin (subject to change): United States

Product Description

Organize, protect your tools and more with this durable foam sheet from Value Brand. This open cell foam sheet is made of 35280 polyurethane and is 1" thick. The dimensions are 12" long and 12" wide. The density is 2.8 lbs. cu./ft. The temperature range is from -20 to 180 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a natural color with a smooth cellular finish.

Product Reviews