Foam Sheet, 35280 Poly, Natural, 3/4x12x12

VALUE BRAND| Zoro #: G0454456| Mfr #: 5GCL2

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Firmness @ 25% Deflection (PSI): 0.32 - 0.67
Type: Open Cell
Standards: CAL 117/MVSS 302FR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454456 Mfr #: 5GCL2
Firmness @ 25% Deflection (PSI): 0.32 - 0.67Type: Open Cell
Standards: CAL 117/MVSS 302FRMaterial: 35280 Polyurethane
Width: 12"Thickness Tolerance: +/-0.250"
Package Quantity: 1Width Tolerance: +/-0.250"
Density: 2.8 lbs. cu./ft.Tensile Strength (PSI): 9
Thickness: 3/4"Temp. Range (F): -20 to 180
Color: naturalLength: 12"
Finish: Smooth CellularLength Tolerance: +/-0.250"
Stretch Limit: 120%Backing Type: Plain
Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 35280 Polyurethane, Thickness 3/4 In, Width 12 In, Length 12 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.32 - 0.67 PSI, Stretch Limit 120%, Density 2.8 lbs. cu./ft., Standards CAL 117/MVSS 302FR

Reviews