Foam Sheet, 35280 Poly, Natural, 3x24x72

VALUE BRAND| Zoro #: G0726722| Mfr #: 5GDN9

$158.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726722 Mfr #: 5GDN9
Material: 35280 PolyurethaneFirmness @ 25% Deflection (PSI): 0.32 - 0.67
Item: Foam SheetLength Tolerance: +/-0.250"
Thickness Tolerance: +/-0.250"Temp. Range (F): -20 to 180
Tensile Strength (PSI): 9Width Tolerance: +/-0.250"
Finish: Smooth CellularBacking Type: Plain
Standards: CAL 117/MVSS 302FRColor: natural
Type: Open CellStretch Limit: 120%
Thickness: 3"Density: 2.8 lbs. cu/ft.
Width: 24"Length: 72"
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material 35280 Polyurethane, Thickness 3 In, Width 24 In, Length 72 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.32 - 0.67 PSI, Stretch Limit 120%, Density 2.8 lbs. cu/ft., Standards CAL 117/MVSS 302FR

Product Reviews

Save 15%. Sign up for Z-mail.