Foam Sheet, 35280 Poly, Natural, 4x24x24

VALUE BRAND| Zoro #: G1042291| Mfr #: 5GCX6

$80.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.250"
Type: Open Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042291 Mfr #: 5GCX6
Width: 24"Width Tolerance: +/-0.250"
Type: Open CellColor: natural
Thickness: 4"Finish: Smooth Cellular
Temp. Range (F): -20 to 180Density: 2.8 lbs. cu./ft.
Item: Foam SheetLength: 24"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 9Backing Type: Plain
Stretch Limit: 120%Material: 35280 Polyurethane
Standards: CAL 117/MVSS 302FRLength Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 0.32 - 0.67Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 35280 Polyurethane, Thickness 4 In, Width 24 In, Length 24 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.32 - 0.67 PSI, Stretch Limit 120%, Density 2.8 lbs. cu./ft., Standards CAL 117/MVSS 302FR

Reviews