Foam Sheet, 35280 Poly, Natural, 4x24x72

VALUE BRAND| Zoro #: G0396085| Mfr #: 5GDP0

$198.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396085 Mfr #: 5GDP0
Width Tolerance: +/-0.250"Standards: CAL 117/MVSS 302FR
Stretch Limit: 120%Firmness @ 25% Deflection (PSI): 0.32 - 0.67
Thickness Tolerance: +/-0.250"Temp. Range (F): -20 to 180
Type: Open CellBacking Type: Plain
Material: 35280 PolyurethaneItem: Foam Sheet
Finish: Smooth CellularTensile Strength (PSI): 9
Length Tolerance: +/-0.250"Color: natural
Thickness: 4"Density: 2.8 lbs. cu/ft.
Width: 24"Length: 72"
Country of Origin (subject to change): United States

Product Description

Keep your tools protected, organized and more with this foam sheet from Value Brand. This open cell foam sheet is made of 35280 polyurethane and is 4" thick. The dimensions are 72" long and 24" wide. The density is 2.8 lbs. cu/ft. This foam sheet comes in a natural color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength.

Product Reviews

Save 15%. Sign up for Z-mail.