KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, 60280 Poly, Natural, 1/2x24x72

VALUE BRAND| Zoro #: G0421477| Mfr #: 5GDN1

$33.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.250"
Type: Open Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421477 Mfr #: 5GDN1
Width: 24"Width Tolerance: +/-0.250"
Type: Open CellColor: natural
Thickness: 1/2"Finish: Smooth Cellular
Temp. Range (F): -20 to 180Density: 2.8 lbs./cu. ft.
Item: Foam SheetLength: 72"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 9Backing Type: Plain
Stretch Limit: 1.2Material: 60280 Polyurethane
Standards: CAL117/MVSS302FRLength Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 0.55 - 0.65Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 60280 Polyurethane, Thickness 1/2 In, Width 24 In, Length 72 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.55 - 0.65 PSI, Stretch Limit 120%, Density 2.8 lbs. cu./ft., Standards CAL 117/MVSS 302FR

Reviews