Foam Sheet, 60280 Poly, Natural, 1x24x24

VALUE BRAND| Zoro #: G1129852| Mfr #: 5GCX8

$21.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129852 Mfr #: 5GCX8
Firmness @ 25% Deflection (PSI): 0.55 - 0.65Stretch Limit: 1.2
Standards: CAL117/MVSS302FRFinish: Smooth Cellular
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Material: 60280 PolyurethaneTemp. Range (F): -20 to 180
Color: NaturalDensity: 2.8 lbs./cu. ft.
Length Tolerance: +/-0.250"Type: Open Cell
Backing Type: PlainWidth Tolerance: +/-0.250"
Tensile Strength (PSI): 9Width: 24"
Length: 24"Thickness: 1"
Country of Origin (subject to change): United States

Product Description

Protect your tools and more with the right amount of cushion with this foam sheet from Value Brand. This open cell foam sheet is made of 60280 polyurethane and is 1" thick. The dimensions are 24" long and 24" wide. The density is 2.8 lbs./cu. ft. This foam sheet comes in a natural color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength.

Product Reviews

Save 15%. Sign up for Z-mail.