Foam Sheet, 60280 Poly, Natural, 1x24x72

VALUE BRAND| Zoro #: G0677661| Mfr #: 5GDP2

$49.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 180
Length: 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677661 Mfr #: 5GDP2
Package Quantity: 1Temp. Range (F): -20 to 180
Length: 72"Finish: Smooth Cellular
Width: 24"Thickness Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Density: 2.8 lbs./cu. ft.
Thickness: 1"Type: Open Cell
Backing Type: PlainMaterial: 60280 Polyurethane
Color: naturalWidth Tolerance: +/-0.250"
Stretch Limit: 1.2Standards: CAL117/MVSS302FR
Tensile Strength (PSI): 9Firmness @ 25% Deflection (PSI): 0.55 - 0.65
Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 60280 Polyurethane, Thickness 1 In, Width 24 In, Length 72 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.55 - 0.65 PSI, Stretch Limit 120%, Density 2.8 lbs. cu/ft., Standards CAL 117/MVSS 302FR

Reviews