JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Foam Sheet, 60280 Poly, Natural, 2x36x36

VALUE BRAND| Zoro #: G2137414| Mfr #: 5GDE2

$83.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137414 Mfr #: 5GDE2
Standards: CAL117/MVSS302FRFirmness @ 25% Deflection (PSI): 0.55 - 0.65
Temp. Range (F): -20 to 180Material: 60280 Polyurethane
Density: 2.8 lbs./cu. ft.Color: natural
Tensile Strength (PSI): 9Finish: Smooth Cellular
Item: Foam SheetType: Open Cell
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Stretch Limit: 1.2Width Tolerance: +/-0.250"
Backing Type: PlainThickness: 2"
Width: 36"Length: 36"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand has been designed to provide positive tool control, eliminate foreign object damage and more. This open cell foam sheet is made of 60280 polyurethane and is 2" thick. The dimensions are 36" long and 36" wide. The density is 2.8 lbs./cu. ft. This foam sheet comes in a natural color with a smooth cellular finish. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit.

Product Reviews

Save 15%. Sign up for Z-mail.