JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Foam Sheet, 60280 Poly, Natural, 3/4x24x72

VALUE BRAND| Zoro #: G1640956| Mfr #: 5GDP1

$43.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640956 Mfr #: 5GDP1
Firmness @ 25% Deflection (PSI): 0.55 - 0.65Temp. Range (F): -20 to 180
Color: naturalThickness Tolerance: +/-0.250"
Stretch Limit: 1.2Finish: Smooth Cellular
Width Tolerance: +/-0.250"Material: 60280 Polyurethane
Density: 2.8 lbs./cu. ft.Item: Foam Sheet
Tensile Strength (PSI): 9Standards: CAL117/MVSS302FR
Type: Open CellLength Tolerance: +/-0.250"
Backing Type: PlainLength: 72"
Thickness: 3/4"Width: 24"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is the perfect easy solution for organization, protection and more for tools in any tool box. This open cell foam sheet is made of 60280 polyurethane and is 3/4" thick. The dimensions are 72" long and 24" wide. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a natural color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 2.8 lbs./cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.