Foam Sheet, 80280 Poly, Natural, 2x12x12

VALUE BRAND| Zoro #: G0400005| Mfr #: 5GCN7

$9.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400005 Mfr #: 5GCN7
Firmness @ 25% Deflection (PSI): 0.75 - 0.85Standards: CAL117/MVSS302FR
Finish: Smooth CellularThickness Tolerance: +/-0.250"
Item: Foam SheetMaterial: 80280 Polyurethane
Temp. Range (F): -20 to 180Color: Natural
Density: 2.8 lbs./cu. ft.Length Tolerance: +/-0.250"
Type: Open CellBacking Type: Plain
Width Tolerance: +/-0.250"Tensile Strength (PSI): 9
Stretch Limit: 1.2Thickness: 2"
Width: 12"Length: 12"
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is the perfect easy solution for organization, protection and more for tools in any tool box. This open cell foam sheet is made of 80280 polyurethane and is 2" thick. The dimensions are 12" long and 12" wide. The density is 2.8 lbs./cu. ft. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a natural color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit.

Product Reviews

Save 15%. Sign up for Z-mail.