Foam Sheet, 80280 Poly, Natural, 2x24x72

VALUE BRAND| Zoro #: G2325172| Mfr #: 5GDR0

$96.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325172 Mfr #: 5GDR0
Firmness @ 25% Deflection (PSI): 0.75 - 0.85Standards: CAL117/MVSS302FR
Finish: Smooth CellularThickness Tolerance: +/-0.250"
Item: Foam SheetMaterial: 80280 Polyurethane
Temp. Range (F): -20 to 180Color: Natural
Density: 2.8 lbs./cu. ft.Length Tolerance: +/-0.250"
Type: Open CellBacking Type: Plain
Width Tolerance: +/-0.250"Tensile Strength (PSI): 9
Stretch Limit: 1.2Thickness: 2"
Width: 24"Length: 72"
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material 80280 Polyurethane, Thickness 2 In, Width 24 In, Length 72 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.75 - 0.85 PSI, Stretch Limit 120%, Density 2.8 lbs. cu/ft., Standards CAL 117/MVSS 302FR

Product Reviews

Save 15%. Sign up for Z-mail.