20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Foam Sheet, 80280 Poly, Natural, 3/4x12x12

VALUE BRAND| Zoro #: G1841944| Mfr #: 5GCN4

$3.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841944 Mfr #: 5GCN4
Firmness @ 25% Deflection (PSI): 0.75 - 0.85Standards: CAL117/MVSS302FR
Finish: Smooth CellularThickness Tolerance: +/-0.250"
Item: Foam SheetMaterial: 80280 Polyurethane
Temp. Range (F): -20 to 180Color: Natural
Density: 2.8 lbs./cu. ft.Length Tolerance: +/-0.250"
Type: Open CellBacking Type: Plain
Width Tolerance: +/-0.250"Tensile Strength (PSI): 9
Thickness: 3/4"Width: 12"
Length: 12"Stretch Limit: 1.2
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand allows you to keep your tools organized, secured and more. This open cell foam sheet is made of 80280 polyurethane and is 3/4" thick. The dimensions are 12" long and 12" wide. This foam sheet comes in a natural color with a smooth cellular finish. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 2.8 lbs./cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.