Foam Sheet, 80280 Poly, Natural, 3/4x24x24

VALUE BRAND| Zoro #: G1383173| Mfr #: 5GCY3

$16.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383173 Mfr #: 5GCY3
Type: Open CellMaterial: 80280 Polyurethane
Length Tolerance: +/-0.250"Finish: Smooth Cellular
Item: Foam SheetDensity: 2.8 lbs./cu. ft.
Color: naturalFirmness @ 25% Deflection (PSI): 0.75 - 0.85
Width Tolerance: +/-0.250"Tensile Strength (PSI): 9
Thickness Tolerance: +/-0.250"Standards: CAL117/MVSS302FR
Temp. Range (F): -20 to 180Backing Type: Plain
Length: 24"Stretch Limit: 1.2
Thickness: 3/4"Width: 24"
Country of Origin (subject to change): United States

Product Description

Foam sheet from Value Brand is a great product that has been designed to help you protect your tools and more. This open cell foam sheet is made of 80280 polyurethane and is 3/4" thick. The dimensions are 24" long and 24" wide. The density is 2.8 lbs./cu. ft. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit. This foam sheet comes in a natural color with a smooth cellular finish.

Product Reviews

Save 15%. Sign up for Z-mail.