Zoro Select
Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Natural
Mfr # ZUSA-PU-226
Zoro # G1473561
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Natural 5GCN5
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black CNES593/83/850T
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Charcoal ZUSA-PU-98
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray ZUSA-XPE-23
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black ZUSA-XPE-116
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red ZUSASSR-10
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red ZUSASSR-F-218
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 3 ft L, 1/2 in Thick, Red ZUSA731AMFS-16
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 6 ft L, 1/8 in Thick, Gray ZUSASSR-FDA-14
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 8 ft L, 1/8 in Thick, Black ZUSASSR-B-11
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black CCVN2514X1/250T
- Zoro Select Foam Sheets