20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Foam Sheet, 80280Poly, Natural, 1 1/2x12x12

VALUE BRAND| Zoro #: G0764714| Mfr #: 5GCN6

$6.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764714 Mfr #: 5GCN6
Firmness @ 25% Deflection (PSI): 0.75 - 0.85Standards: CAL117/MVSS302FR
Finish: Smooth CellularThickness Tolerance: +/-0.250"
Item: Foam SheetMaterial: 80280 Polyurethane
Temp. Range (F): -20 to 180Color: Natural
Density: 2.8 lbs./cu. ft.Length Tolerance: +/-0.250"
Type: Open CellBacking Type: Plain
Width Tolerance: +/-0.250"Tensile Strength (PSI): 9
Thickness: 1-1/2"Width: 12"
Length: 12"Stretch Limit: 1.2
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand are a great solution for keeping your tools damage-free, perfectly organized and more. This open cell foam sheet is made of 80280 polyurethane and is 1-1/2" thick. The dimensions are 12" long and 12" wide. The density is 2.8 lbs./cu. ft. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a natural color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit.

Product Reviews

Save 15%. Sign up for Z-mail.