Foam Sheet, 80280Poly, Natural, 1 1/2x36x36

VALUE BRAND| Zoro #: G2116791| Mfr #: 5GDE7

$69.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Thickness: 1-1/2"
Stretch Limit: 1.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116791 Mfr #: 5GDE7
Width: 36"Thickness: 1-1/2"
Stretch Limit: 1.2Material: 80280 Polyurethane
Temp. Range (F): -20 to 180Thickness Tolerance: +/-0.250"
Package Quantity: 1Firmness @ 25% Deflection (PSI): 0.75 - 0.85
Width Tolerance: +/-0.250"Density: 2.8 lbs./cu. ft.
Standards: CAL117/MVSS302FRType: Open Cell
Color: naturalLength: 36"
Length Tolerance: +/-0.250"Finish: Smooth Cellular
Tensile Strength (PSI): 9Item: Foam Sheet
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 80280 Polyurethane, Thickness 1 1/2 In, Width 36 In, Length 36 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.75 - 0.85 PSI, Stretch Limit 120%, Density 2.8 lbs. cu./ft., Standards CAL 117/MVSS 302FR

Reviews