KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Anti-Static Poly, 1 1/2x54x82

VALUE BRAND| Zoro #: G0865995| Mfr #: 5GDL3

$86.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 54"
Width Tolerance: +/-0.250"
Type: Open Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865995 Mfr #: 5GDL3
Width: 54"Width Tolerance: +/-0.250"
Type: Open CellColor: Pink
Thickness: 1-1/2"Finish: Smooth
Temp. Range (F): -20 to 150Density: 1.4 lbs. cu. ft.
Item: Foam SheetLength: 82"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 13Backing Type: Plain
Stretch Limit: 200%Material: Anti-Static Polyurethane
Standards: -Length Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 35Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material Anti-Static Polyurethane, Thickness 1 1/2 In, Width 54 In, Length 82 In, Finish Smooth, Color Pink, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 13 PSI, Firmness @ 25% Deflection 35 PSI, Stretch Limit 200%, Density 1.4 lbs. cu. ft.

Reviews