KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Anti-Static Poly, 1 x 12x12 In

VALUE BRAND| Zoro #: G2079725| Mfr #: 5GCG9

$9.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +/-0.250"
Type: Closed Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079725 Mfr #: 5GCG9
Width: 12"Width Tolerance: +/-0.250"
Type: Closed CellColor: Pink
Thickness: 1"Finish: Coarse Cell
Temp. Range (F): 0 to 150Density: 2.2 lbs./cu. ft.
Item: Foam SheetLength: 12"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 32Backing Type: Plain
Stretch Limit: 0.5Material: Anti-Static Polyethylene
Standards: Military spec. A-A-59136 type 1 class 1 grade BLength Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 9Country of Origin (subject to change): United States

Description

Foam Sheet, Closed Cell, Material Anti-Static Polyethylene, Thickness 1 In, Width 12 In, Length 12 In, Finish Coarse Cell, Color Pink, Backing Type Plain, Temp. Range 0 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2.2 lbs./cu. ft.

Reviews