KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Anti-Static Poly, 3/4x24x36 In

VALUE BRAND| Zoro #: G1708917| Mfr #: 5GDA9

$29.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.250"
Type: Closed Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708917 Mfr #: 5GDA9
Width: 24"Width Tolerance: +/-0.250"
Type: Closed CellColor: Pink
Thickness: 3/4"Finish: Coarse Cell
Temp. Range (F): 0 to 150Density: 2.2 lbs./cu. ft.
Item: Foam SheetLength: 36"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 32Backing Type: Plain
Stretch Limit: 0.5Material: Anti-Static Polyethylene
Standards: Military spec. A-A-59136 type 1 class 1 grade BLength Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 9Country of Origin (subject to change): United States

Description

Foam Sheet, Closed Cell, Material Anti-Static Polyethylene, Thickness 3/4 In, Width 24 In, Length 36 In, Finish Coarse Cell, Color Pink, Backing Type Plain, Temp. Range 0 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2.2 lbs./cu. ft.

Reviews