Foam Sheet, AntiStatic Poly, 1/2x54x82

VALUE BRAND| Zoro #: G1903237| Mfr #: 5GDL8

$28.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903237 Mfr #: 5GDL8
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Color: PinkLength Tolerance: +/-0.250"
Backing Type: PlainWidth Tolerance: +/-0.250"
Standards: -Length: 82"
Stretch Limit: 200%Finish: Smooth
Firmness @ 25% Deflection (PSI): 35Thickness: 1/2"
Density: 1.4 lbs. cu. ft.Width: 54"
Type: Open CellTensile Strength (PSI): 13
Temp. Range (F): -20 to 150Material: Anti-Static Polyurethane
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material Anti-Static Polyurethane, Thickness 1/2 In, Width 54 In, Length 82 In, Finish Smooth, Color Pink, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 13 PSI, Firmness @ 25% Deflection 35 PSI, Stretch Limit 200%, Density 1.4 lbs. cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.