THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Foam Sheet, AntiStatic Poly, 1/4x24x24

VALUE BRAND| Zoro #: G0424286| Mfr #: 5GCT4

$4.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 150
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424286 Mfr #: 5GCT4
Package Quantity: 1Temp. Range (F): -20 to 150
Length: 24"Finish: Smooth
Width: 24"Thickness Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Density: 1.4 lbs. cu. ft.
Thickness: 1/4"Type: Open Cell
Backing Type: PlainMaterial: Anti-Static Polyurethane
Color: PinkWidth Tolerance: +/-0.250"
Item: Foam SheetStretch Limit: 200%
Standards: -Tensile Strength (PSI): 13
Firmness @ 25% Deflection (PSI): 35Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material Anti-Static Polyurethane, Thickness 1/4 In, Width 24 In, Length 24 In, Finish Smooth, Color Pink, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 13 PSI, Firmness @ 25% Deflection 35 PSI, Stretch Limit 200%, Density 1.4 lbs. cu. ft.

Reviews