Foam Sheet, AntiStatic Poly, 1/4x54x82

VALUE BRAND| Zoro #: G0311823| Mfr #: 5GDL4

$17.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0311823 Mfr #: 5GDL4
Width Tolerance: +/-0.250"Color: pink
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Item: Foam SheetBacking Type: Plain
Material: Anti-Static PolyurethaneLength: 82"
Finish: SmoothStretch Limit: 200%
Firmness @ 25% Deflection (PSI): 35Thickness: 1/4"
Density: 1.4 lbs. cu. ft.Width: 54"
Type: Open CellTensile Strength (PSI): 13
Temp. Range (F): -20 to 150Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand are designed to provide protection, promote tool accountability, and enhance productivity when locating or storing away tools. This open cell foam sheet is made of anti-static polyurethane and is 1/4" thick. The dimensions are 82" long and 54" wide. This foam sheet comes in a pink color with a smooth finish. The temperature range is from -20 to 150 degrees Fahrenheit. The density is 1.4 lbs. cu. ft. A plain backing type ensures prime flexibility and strength.

Product Reviews

Save 15%. Sign up for Z-mail.