Foam Sheet, AntiStatic Poly, 1x24x24

VALUE BRAND| Zoro #: G2140117| Mfr #: 5GCW5

$9.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Density: 1.4 lbs. cu. ft.
Item: Foam Sheet
Firmness @ 25% Deflection (PSI): 35
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2140117 Mfr #: 5GCW5
Density: 1.4 lbs. cu. ft.Item: Foam Sheet
Firmness @ 25% Deflection (PSI): 35Material: Anti-Static Polyurethane
Width: 24"Package Quantity: 1
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Backing Type: PlainTensile Strength (PSI): 13
Length: 24"Temp. Range (F): -20 to 150
Width Tolerance: +/-0.250"Thickness: 1"
Stretch Limit: 200%Finish: Smooth
Type: Open CellColor: pink
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material Anti-Static Polyurethane, Thickness 1 In, Width 24 In, Length 24 In, Finish Smooth, Color Pink, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 13 PSI, Firmness @ 25% Deflection 35 PSI, Stretch Limit 200%, Density 1.4 lbs. cu. ft.

Product Reviews