Foam Sheet, AntiStatic Poly, 1x36x36

VALUE BRAND| Zoro #: G0793545| Mfr #: 5GDD1

$18.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0793545 Mfr #: 5GDD1
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Color: PinkLength Tolerance: +/-0.250"
Backing Type: PlainWidth Tolerance: +/-0.250"
Standards: -Thickness: 1"
Density: 1.4 lbs. cu. ft.Width: 36"
Type: Open CellTensile Strength (PSI): 13
Temp. Range (F): -20 to 150Material: Anti-Static Polyurethane
Length: 36"Stretch Limit: 200%
Finish: SmoothFirmness @ 25% Deflection (PSI): 35
Country of Origin (subject to change): United States

Product Description

Organize, protect your tools and more with this durable foam sheet from Value Brand. This open cell foam sheet is made of anti-static polyurethane and is 1" thick. The dimensions are 36" long and 36" wide. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a pink color with a smooth finish. The density is 1.4 lbs. cu. ft. The temperature range is from -20 to 150 degrees Fahrenheit.

Product Reviews

Save 15%. Sign up for Z-mail.