Foam Sheet, AntiStatic Poly, 3/4x24x24

VALUE BRAND| Zoro #: G2141937| Mfr #: 5GCW7

$6.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141937 Mfr #: 5GCW7
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Color: PinkLength Tolerance: +/-0.250"
Backing Type: PlainWidth Tolerance: +/-0.250"
Standards: -Tensile Strength (PSI): 13
Temp. Range (F): -20 to 150Material: Anti-Static Polyurethane
Length: 24"Stretch Limit: 200%
Finish: SmoothFirmness @ 25% Deflection (PSI): 35
Thickness: 3/4"Density: 1.4 lbs. cu. ft.
Width: 24"Type: Open Cell
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell, Material Anti-Static Polyurethane, Thickness 3/4 In, Width 24 In, Length 24 In, Finish Smooth, Color Pink, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 13 PSI, Firmness @ 25% Deflection 35 PSI, Stretch Limit 200%, Density 1.4 lbs. cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.