Foam Sheet, AntiStatic Poly, 3/4x36x36

VALUE BRAND| Zoro #: G0325157| Mfr #: 5GDD2

$12.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: pink
Finish: Smooth
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0325157 Mfr #: 5GDD2
Color: pinkBacking Type: Plain
Length Tolerance: +/-0.250"Width Tolerance: +/-0.250"
Thickness Tolerance: +/-0.250"Item: Foam Sheet
Thickness: 3/4"Density: 1.4 lbs. cu. ft.
Width: 36"Type: Open Cell
Tensile Strength (PSI): 13Temp. Range (F): -20 to 150
Material: Anti-Static PolyurethaneLength: 36"
Finish: SmoothStretch Limit: 200%
Firmness @ 25% Deflection (PSI): 35Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is one of the best way to keep your tools snug, organized, and ready for use. This open cell foam sheet is made of anti-static polyurethane and is 3/4" thick. The dimensions are 36" long and 36" wide. The temperature range is from -20 to 150 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a pink color with a smooth finish. The density is 1.4 lbs. cu. ft.

Product Reviews